Motion
623-2Z-CO7
Radial/deep Groove Ball Bearing - Straight Bore, 3 mm ID, 10 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #12731642
MFR #623-2Z-CO7
Price$47.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 3 mm ID, 10 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #12731642
MFR #623-2Z-CO7

Mfr description
623-2Z-CO7 DGBB 62X, 63X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.17/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    4 mm
  • Weight
    0.001 kg, 0.035 oz

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)