Motion
624-2Z-CO7-C3

FAG (SCHAEFFLER)
624-2Z-CO7-C3

Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #12731646
MFR #624-2Z-CO7-C3
Price$45.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
624-2Z-CO7-C3

Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #12731646
MFR #624-2Z-CO7-C3

Mfr description
624-2Z-CO7-C3 DGBB 62X, 63X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.50/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    5 mm
  • Weight
    0.003 kg, 0.106 oz

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)