Motion
627-2RSR-CO7

FAG (SCHAEFFLER)
627-2RSR-CO7

Radial/deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #12731658
MFR #627-2RSR-CO7
Price$38.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
627-2RSR-CO7

Radial/deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #12731658
MFR #627-2RSR-CO7

Mfr description
627-2RSR-CO7 DGBB 62X, 63X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.81/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Weight
    0.029 lbs, 0.013 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)