Motion
6304-C-C4
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #12731665
MFR #6304-C-C4
Price$48.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #12731665
MFR #6304-C-C4

Mfr description
6304-C-C4 DGBB SINGLE ROW NONPOPULAR I.E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Weight
    0.152 lbs, 0.069 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    24300 rpm
  • Maximum Operating RPM
    24300 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13900 N, 3124.8 lbf
  • Radial Static Load Capacity
    6600 N, 1483.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)