Motion
6305-C-2HRS-L038-C4

FAG (SCHAEFFLER)
6305-C-2HRS-L038-C4

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #12731666
MFR #6305-C-2HRS-L038-C4
Price$63.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6305-C-2HRS-L038-C4

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #12731666
MFR #6305-C-2HRS-L038-C4

Mfr description
6305-C-2HRS-L038-C4 DGBB SINGLE ROW NONP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.86/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.494 lbs, 0.224 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    C4
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    11300 rpm
  • Maximum Operating RPM
    11300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24700 N
  • Radial Static Load Capacity
    11500 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)