Motion
ARCANOL-MOUNTINGPASTE2-70G

FAG (SCHAEFFLER)
ARCANOL-MOUNTINGPASTE2-70G

Bearing Mounting Paste, Lithium Thickener, Synthetic Oil Base, 2 Nlgi Grade, -30 To +140°C, 70G Tube
Mi Item #12731729
MFR #ARCANOL-MOUNTINGPASTE2-70G
Price$29.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-MOUNTINGPASTE2-70G

Bearing Mounting Paste, Lithium Thickener, Synthetic Oil Base, 2 Nlgi Grade, -30 To +140°C, 70G Tube
Mi Item #12731729
MFR #ARCANOL-MOUNTINGPASTE2-70G

Mfr description
ARCANOL-MOUNTINGPASTE2-70G GREASE/OILS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.18/each

Specifications

Dimensions

  • Container Size
    70 g
  • NLGI Grade
    2

Details

  • Base Type
    Synthetic Oil
  • Composition
    Lithium, Synthetic Oil
  • Container Type
    Tube
  • Grease Thickener
    Lithium
  • Max Operating Temperature
    140 °C
  • Min Operating Temperature
    -30 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)