Motion
EDH215-315
75 mm Bore, Compatible Bore: 75 mm , 111 mm OD
Mi Item #12731749
MFR #EDH215-315
Price$51.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75 mm Bore, Compatible Bore: 75 mm , 111 mm OD
Mi Item #12731749
MFR #EDH215-315

Mfr description
EDH215-315 HOUSING ACCS-NTS,NDK,NFR,FRM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.90/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Compatible Bore Diameter
    75 mm
  • Outside Diameter
    111 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)