Motion
EDH217
3.3438 in Bore, Compatible Bore: 3.3438 in , 4.7440 in OD
Mi Item #12731751
MFR #EDH217
Price$58.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.3438 in Bore, Compatible Bore: 3.3438 in , 4.7440 in OD
Mi Item #12731751
MFR #EDH217

Mfr description
EDH217 HOUSING ACCS-NTS,NDK,NFR,FRM,DH,T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.85/each

Specifications

Dimensions

  • Bore Diameter
    3.3438 in
  • Compatible Bore Diameter
    3.3438 in
  • Outside Diameter
    4.7440 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)