Motion
EDH519
3.3438 in Bore, Compatible Bore: 3.3438 in , 5.5510 in, 141 mm OD
Mi Item #12731757
MFR #EDH519
Price$102.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.3438 in Bore, Compatible Bore: 3.3438 in , 5.5510 in, 141 mm OD
Mi Item #12731757
MFR #EDH519

Mfr description
EDH519 HOUSING ACCS-NTS,NDK,NFR,FRM,DH,T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.44/each

Specifications

Dimensions

  • Bore Diameter
    3.3438 in
  • Compatible Bore Diameter
    3.3438 in
  • Outside Diameter
    5.5510 in, 141 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)