Motion
EDH615
65 mm Bore, Compatible Bore: 65 mm , 111 mm OD
Mi Item #12731762
MFR #EDH615
Price$68.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
65 mm Bore, Compatible Bore: 65 mm , 111 mm OD
Mi Item #12731762
MFR #EDH615

Mfr description
EDH615 HOUSING ACCS-NTS,NDK,NFR,FRM,DH,T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.99/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Compatible Bore Diameter
    65 mm
  • Outside Diameter
    111 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)