Specifications
Dimensions
- Base To Bore Centerline4.0000 in
- Bolt Center To Center Length11.0000 in
- Compatible Bore Diameter4.1250 in
- Overall Length13.7500 in
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)