Motion
FSAFD516X0211U-WS

FAG (SCHAEFFLER)
FSAFD516X0211U-WS

Pillow Block Roller Bearing Unit - 6.8750 in Bore
Mi Item #12731785
MFR #FSAFD516X0211U-WS
Price$902.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
FSAFD516X0211U-WS

Pillow Block Roller Bearing Unit - 6.8750 in Bore
Mi Item #12731785
MFR #FSAFD516X0211U-WS

Mfr description
FSAFD516X0211U-WS HOUSINGS AFD,FAFD,SDD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.16/each

Specifications

Dimensions

  • Bore Diameter  
    6.8750 in
  • Bore Inside Diameter
    6.8750 in
  • Inside Diameter
    6.8750 in
  • Outer Diameter
    13.0000 in
  • Weight
    30.424 lbs

Details

  • Harmonization Code
    8483305020
  • Housing Type
    Plummer Block
  • Manufacturer Catalog Number
    0962778070000
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Plummer Block Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)