Motion
FSAFD518X0303U-WS

FAG (SCHAEFFLER)
FSAFD518X0303U-WS

Pillow Block Roller Bearing Unit - 7.7500 in Bore, Plummer Block Mount
Mi Item #12731787
MFR #FSAFD518X0303U-WS
Price$1,245.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
FSAFD518X0303U-WS

Pillow Block Roller Bearing Unit - 7.7500 in Bore, Plummer Block Mount
Mi Item #12731787
MFR #FSAFD518X0303U-WS

Mfr description
FSAFD518X0303U-WS HOUSINGS AFD,FAFD,SDD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,245.81/each

Specifications

Dimensions

  • Bore Diameter  
    7.7500 in
  • Bore Inside Diameter
    7.7500 in | 196.84 mm
  • Inside Diameter
    7.7500 in, 196.84 mm
  • Outer Diameter
    13.7500 in
  • Weight
    40.124 lbs

Details

  • Harmonization Code
    8483305020
  • Housing Type
    Plummer Block
  • Manufacturer Catalog Number
    0964121190000
  • Measurement Standard
    Metric
  • Mounting
    Plummer Block
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Plummer Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)