Motion
FSAFD520X0307U-WS

FAG (SCHAEFFLER)
FSAFD520X0307U-WS

Pillow Block Roller Bearing Unit - 8.5000 in Bore
Mi Item #12731788
MFR #FSAFD520X0307U-WS
Price$1,485.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
FSAFD520X0307U-WS

Pillow Block Roller Bearing Unit - 8.5000 in Bore
Mi Item #12731788
MFR #FSAFD520X0307U-WS

Mfr description
FSAFD520X0307U-WS HOUSINGS AFD,FAFD,SDD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,485.71/each

Specifications

Dimensions

  • Bore Diameter  
    8.5000 in
  • Bore Inside Diameter
    8.5000 in
  • Inside Diameter
    8.5000 in
  • Outer Diameter
    15.2500 in
  • Shaft Diameter
    8.5000 in
  • Weight
    47.62 lbs

Details

  • Housing Type
    Plummer Block
  • Manufacturer Catalog Number
    0961020800000
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Plummer Block Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)