Motion
HC7220-B-XL-MP-UB

FAG (SCHAEFFLER)
HC7220-B-XL-MP-UB

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, 40 ° Contact, Open
Mi Item #12731789
MFR #HC7220-B-XL-MP-UB
Price$5,503.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HC7220-B-XL-MP-UB

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, 40 ° Contact, Open
Mi Item #12731789
MFR #HC7220-B-XL-MP-UB

Mfr description
HC7220-B-XL-MP-UB SPINDLE BRGS HS,HSS,HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,503.57/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    40 °
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Weight
    6.702 lbs, 3.04 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    UB
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    7600 rpm
  • Maximum Operating RPM
    7600 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    142000 N, 31922.87 lbf
  • Radial Static Load Capacity
    119000 N, 26752.26 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)