Motion
SAFD217U
Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #12731873
MFR #SAFD217U
Price$942.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #12731873
MFR #SAFD217U

Mfr description
SAFD217U HOUSINGS AFD,FAFD,SDD,SD,SAF2XX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$942.13/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.7500 in
  • Bolt Center To Center Length
    10.4375 in
  • Compatible Bore Diameter
    3.9375 in
  • Overall Length  
    13.0000 in

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)