Motion
SAFD218U
Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #12731874
MFR #SAFD218U
Price$1,145.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #12731874
MFR #SAFD218U

Mfr description
SAFD218U HOUSINGS AFD,FAFD,SDD,SD,SAF2XX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,145.69/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Bolt Center To Center Length
    11.0000 in
  • Compatible Bore Diameter
    4.1250 in
  • Overall Length  
    13.7500 in

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)