Motion
SAFD515X0207U-WS

FAG (SCHAEFFLER)
SAFD515X0207U-WS

Pillow Block Roller Bearing Unit - 161 mm Bore, Ductile Iron Housing Material
Mi Item #12731884
MFR #SAFD515X0207U-WS
Price$640.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SAFD515X0207U-WS

Pillow Block Roller Bearing Unit - 161 mm Bore, Ductile Iron Housing Material
Mi Item #12731884
MFR #SAFD515X0207U-WS

Mfr description
SAFD515X0207U-WS HOUSINGS AFD,FAFD,SDD,S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.87/each

Specifications

Dimensions

  • Base Width
    4.6250 in
  • Bore Diameter  
    161 mm
  • Bore Inside Diameter
    6.3390 in | 161 mm
  • Housing Width
    4.6250 in
  • Inside Diameter
    161 mm, 6.3390 in
  • Outer Diameter
    11.2500 in
  • Overall Width
    4.6250 in
  • Weight
    22.046 lbs
  • Width
    4.6250 in, 117.47 mm

Details

  • Harmonization Code
    8483305020
  • Housing Material
    Ductile Iron
  • Housing Type
    Plummer Block
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Plummer Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)