Motion
SAFD524X0403U-WS

FAG (SCHAEFFLER)
SAFD524X0403U-WS

Pillow Block Roller Bearing Unit - 10.2500 in Bore, Ductile Iron Housing Material
MI ITEM #12731890
MFR #SAFD524X0403U-WS
Price$2,244.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SAFD524X0403U-WS

Pillow Block Roller Bearing Unit - 10.2500 in Bore, Ductile Iron Housing Material
MI ITEM #12731890
MFR #SAFD524X0403U-WS

Mfr description
SAFD524X0403U-WS HOUSINGS AFD,FAFD,SDD,S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,244.65/each

Specifications

Dimensions

  • Bore Diameter  
    10.2500 in
  • Bore Inside Diameter
    10.2500 in
  • Inside Diameter
    10.2500 in
  • Outer Diameter
    16.4960 in
  • Weight
    82.012 lbs

Details

  • Harmonization Code
    8483305020
  • Housing Material
    Ductile Iron
  • Housing Type
    Plummer Block
  • Manufacturer Catalog Number
    0964464200000
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Plummer Block Housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)