Motion
SES516-613-L

FAG (SCHAEFFLER)
SES516-613-L

SES516-613-L HOUSINGS SAFD, SNV, SNG, SN
Mi Item #12731901
MFR #SES516-613-L
Price$655.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SES516-613-L

SES516-613-L HOUSINGS SAFD, SNV, SNG, SN
Mi Item #12731901
MFR #SES516-613-L

Mfr description
SES516-613-L HOUSINGS SAFD, SNV, SNG, SN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.66/each

Specifications

Dimensions

  • Overall Height  
    177 mm
  • Overall Length  
    315 mm
  • Weight
    20,503 lbs

Details

  • Product Type
    Pillow Block Housings
  • Series
    SES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)