1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
GEHASE10-GG-N
Pillow Block Housing - Solid Construction
MI ITEM #
12732037
MFR #
GEHASE10-GG-N
Price
$81.41
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
INA (SCHAEFFLER) GEHASE10-GG-N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
GEHASE10-GG-N
Pillow Block Housing - Solid Construction
MI ITEM #
12732037
MFR #
GEHASE10-GG-N
Mfr description
GEHASE10-GG-N HOUSING FLANGE/PILLOW BLOC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$81
.41
/each
Add to Cart
Specifications
Dimensions
Base To Bore
Centerline
2.2520 in
Bolt Center To Center Length
6.2200 in
Compatible Bore Diameter
5.9375 in
Overall
Length
200 mm
Details
Housing Construction
Solid
Product Type
Pillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items