Motion
CBXM18342T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 182TC Frame, TEFC Enclosure
MI ITEM #12732545
MFR #CBXM18342T
Your Price$11,145.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 182TC Frame, TEFC Enclosure
MI ITEM #12732545
MFR #CBXM18342T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,145.83/each(List $13,932.29)

Overview

Mfr description
CBXM18342T 3//2HP,1755//1465RPM,3PH,60//

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    182TC
  • Enclosure Type
    TEFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text