Motion
10MXG5K-XTP XREEL

GATES RUBBER CO
10MXG5K-XTP XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 1.03 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #12732789
MFR #10MXG5K-XTP XREEL
Price$19.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MXG5K-XTP XREEL

Hydraulic Hose & Accessorie - 5/8 in ID, 1.03 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #12732789
MFR #10MXG5K-XTP XREEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.95/ft

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    220 ft / 67.1 m
  • Minimum Bend Radius
    3.9 in /100 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    1.03 in

Details

  • Burst Pressure
    20000 psi / 1379 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile - Type C2
  • Cover Type
    XtraTuff Plus
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46790003
  • Manufacturer Upc Number
    770075830788
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Built with Gates patented Xpiral™ woven spiral technology, MegaSys™ MXG™ 5K hydraulic hose is lightweight, highly flexible and qualified to ONE MILLION impulse cycles. MXG™ 5K exceeds the performance of wire spiral constructions, but with the lower weight and flexibility driven by Gates materials science technology. The XtraTuff™ Plus cover on MXG™ 5K hose offers 25X the abrasion resistance of standard covers, as well as impressive ozone resistance.
  • Reinforcement Type
    Patented Xpiral™ woven spiral
  • Trademark
    MXG5K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075830788
  • Working Pressure
    5000 psi / 344.7 bar

Overview

Mfr description
10MXG5K-XTP XREEL HYD HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought