Motion
AC300EZSWIV
Cam & Groove Coupler - 3 in EZ Boss-Lock Female Swivel Coupler x 3 in Hose Shank, Straight
MI ITEM #12739862
MFR #AC300EZSWIV
List Price$358.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in EZ Boss-Lock Female Swivel Coupler x 3 in Hose Shank, Straight
MI ITEM #12739862
MFR #AC300EZSWIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$358.68/each for your price

Overview

Mfr description
AC300EZSWIV 3 BOSS-LOCK CPLR X CRMIP SHA

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • End 1 Type
    EZ Boss-Lock Female Swivel Coupler
  • End 1 Size
    3 in
  • End 2 Type
    Hose Shank
  • End 2 Size
    3 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text