Motion
GAB11
1 Global Brass Air King Hose End 1-Clip
Mi Item #12740114
MFR #GAB11
Price$40.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Global Brass Air King Hose End 1-Clip
Mi Item #12740114
MFR #GAB11

Mfr description
GAB11 1" GLOBAL BRASS AIR KING HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.71/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.9 lbs

Details

  • Additional Details
    Safety clip included, Supplied with rubber washer, part # AWR4, Air King meets pressure requirements as specified in A-A-59553 commercial item description superseding Mil Spec.WWC-633D.
  • Application
    Air, Water
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    Universal
  • Connection Type
    Universal (Chicago) Coupling
  • End 1 Style
    Universal (Chicago) Coupling
  • Fitting Connection Family
    Universal Chicago
  • Fitting Type
    Male Metric Flareless
  • For Use With
    Air and Multipurpose Hose, Water Hose
  • Manufacturer Catalog Number
    GAB11
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Product Types
    Hose Barb
  • Seal Material
    Rubber
  • Standards Met
    A-A-59553
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Standard
    Hose Barb
  • Thread Type
    Universal (Chicago) Coupling
  • Type
    Universal (Chicago) Coupling
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)