Motion
GABH
3/8 Global Brass Air King Hose End 1-Clip
Mi Item #12740122
MFR #GABH
Price$41.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Global Brass Air King Hose End 1-Clip
Mi Item #12740122
MFR #GABH

Mfr description
GABH 3/8" GLOBAL BRASS AIR KING HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.67/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Weight
    0.55 lbs

Details

  • Additional Details
    Safety clip included, Supplied with rubber washer, part # AWR4, Air King meets pressure requirements as specified in A-A-59553 commercial item description superseding Mil Spec.WWC-633D.
  • Application
    Air, Water
  • Configuration
    Straight
  • Connection Type
    Universal (Chicago) Coupling
  • End 1 Style
    Universal (Chicago) Coupling
  • Fitting Connection Family
    Universal Chicago
  • Fitting Type
    Male Metric Flareless
  • For Use With
    Air and Multipurpose Hose, Water Hose
  • Manufacturer Catalog Number
    GABH
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Rubber
  • Seal Type
    Universal Claw Coupling
  • Standards Met
    A-A-59553
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Universal (Chicago) Coupling
  • Type
    Universal (Chicago) Coupling
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)