Motion
H5211CS
1 Brass Crimp Fuel Oil Female Coupling w/F
MI ITEM #12740127
MFR #H5211CS
Price$46.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Brass Crimp Fuel Oil Female Coupling w/F
MI ITEM #12740127
MFR #H5211CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.28/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1
  • Weight
    0.4 lbs

Details

  • Additional Details
    Designed with a short shank so it can be used on hose reels
  • Application
    Fuel & Oil
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSH
  • Connection Type
    NPSH
  • End 1 Style
    NPSH
  • End Gender
    Female
  • Fitting Connection Family
    NPSH
  • Fitting Type
    NPSH
  • For Use With
    Fuel Oil Hose Assemblies
  • Manufacturer Catalog Number
    H5211CS
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.2 bar
  • Port Gender
    Female
  • Product Types
    Coupling
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPSH
  • Thread Type
    NPSH
  • Type
    Female NPSH
  • Working Pressure
    250 psi

Overview

Mfr description
H5211CS 1" BRASS CRIMP FUEL OIL FEMALE C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought