Motion
RSTB20TUBES
Hose End - Stainless Steel Material, 1/2 in Hose ID
Mi Item #12740165
MFR #RSTB20TUBES
Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1/2 in Hose ID
Mi Item #12740165
MFR #RSTB20TUBES

Mfr description
RSTB20TUBES 1-1/2" BARB X 1-1/2" SHORT T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.62/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    370.0000 in
  • End 1 Size
    0.5000 in
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Outer Diameter
    1.5312 in
  • Size
    0.5000 in
  • Stem Length
    1.5000 in

Details

  • Additional Details
    Short Shank
  • Configuration
    Straight
  • Connection Type
    Butt to Tube
  • End 1 Style
    Butt to Tube
  • Fitting Connection Family
    Shank
  • Fitting Shape
    Straight
  • Fitting Type
    Shank
  • Manufacturer Catalog Number
    RSTB20TUBES
  • Material
    Stainless Steel
  • Product Types
    Hose Stem
  • Seal Type
    Butt to Tube
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Butt to Tube
  • Type
    Hose Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)