Overview
Mfr description
AGTK-4 AG SAFETY TOOL KIT 9PC COMPOSITE,
- Tested to 10,000 VAC and used for working on, or in close proximity to, energized electrical apparatus or conductors operating at maximum voltage of 1000 VAC
- Injection molded for better durability and no excess thickness of insulating material.
- Includes premium screwdrivers featuring an ergonomic handle for maximum comfort while in use
- Includes premium, fully insulated pliers that contain no metallic parts
- Kit Components Include:
- Premium Screwdriver Slotted 5/32''
- Premium Screwdriver Slotted 5/16''
- Premium Screwdriver Slotted 1/4''
- Premium Screwdriver Phillips #1
- Premium Screwdriver Phillips #2
- Composite Pliers Wire Cutter
- Composite Pliers Universal, XL
- Composite Pliers Needle Nose, XL
- Classic Pliers Wire Stripper
- Folded Tool Bag
Specifications
- Manufacturer Catalog
- ColorOrange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data