Motion
ARC40H1
Enespro AGP 40 Cal Arc Flash Lift Front Hood with Dual Fans
Mi Item #12747377
MFR #ARC40H1
Price$1,860.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro AGP 40 Cal Arc Flash Lift Front Hood with Dual Fans
Mi Item #12747377
MFR #ARC40H1

Mfr description
ARC40H1 ARCGUARD PERFORMANCE 40 CAL LIFT
  • Single layer 40 cal arc flash protection
  • Lift front shield makes it easy to obtain fresh air while out of the hazard zone
  • PureView™ faceshield technology features a greater range of visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,860.52/each

Specifications

Details

  • Color
    Navy
  • Material
    9.5 oz. PYRAD® Fabric by GORE-TEX LABS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)