Overview
Mfr description
BRC00-10YD AG SAFETY ROLL BLANKET, CLASS
- Electrically tested and marked per ASTM F2320
- Type II, Class 00 - Max Use Voltage 500V AC/750V DC
- Self extinguishing
- Resistant to low temperatures (-40° F for 4 hours)
Specifications
- MaterialRubber
- ColorBrown
- Compliance SpecificationsASTM F2320
- Manufacturer Catalogthinknsa.com/mwdownloads/download/link/id/419/
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data