Motion
BRC0-10YD
Enespro Class 0 Roll Blankets, 10 yard Roll
Mi Item #12747485
MFR #BRC0-10YD
Price$1,798.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Class 0 Roll Blankets, 10 yard Roll
Mi Item #12747485
MFR #BRC0-10YD

Mfr description
BRC0-10YD AG SAFETY ROLL BLANKET, CLASS
  • Electrically tested and marked per ASTM F2320
  • Type II, Class 0 - Max Use Voltage 1,000V AC/1,500V DC
  • Self extinguishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,798.33/each

Specifications

Details

  • Color
    Yellow
  • Compliance Specifications
    ASTM F2320
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/419/
  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)