Overview
Mfr description
BRC1-10YD AG SAFETY ROLL BLANKET, CLASS
- Electrically tested and marked per ASTM F2320
- Type II, Class 1 - Max Use Voltage 7,500V AC/11,250V DC
- Self extinguishing
- Resistant to low temperatures (-40° F for 4 hours)
Specifications
- MaterialRubber
- ColorYellow/Orange
- Compliance SpecificationsASTM F2320
- Manufacturer Catalogthinknsa.com/mwdownloads/download/link/id/419/
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data