Motion
DJXG1788DBWLSPF
Leather Palm Glove - One Size Fits All, Leather, Thermal Lined, Green
Mi Item #12747536
MFR #DJXG1788DBWLSPF
Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - One Size Fits All, Leather, Thermal Lined, Green
Mi Item #12747536
MFR #DJXG1788DBWLSPF

Mfr description
DJXG1788DBWLSPF LEATHER GLOVE, WOOL LINE
  • Provides thermal protection
  • Aluminized back provides radiant heat and molten metal protection
  • Wool lining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.35/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Color
    Green
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Thermal
  • Material
    Aluminized Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)