1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NATIONAL SAFETY APPAREL
DWH10L7
Enespro 10" Low Voltage Leather Protector (7)
MI ITEM #
12747537
MFR #
DWH10L7
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Insulating Gloves
NATIONAL SAFETY APPAREL DWH10L7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NATIONAL SAFETY APPAREL
DWH10L7
Enespro 10" Low Voltage Leather Protector (7)
MI ITEM #
12747537
MFR #
DWH10L7
Mfr description
DWH10L7 10" LOW VOLTAGE LEATHER PROTECTO
Leather glove protectors should be used any time rubber voltage gloves are in use
Class 00 and Class 0 rubber voltage gloves should be worn with 10" leather glove protectors (sold separately)
Leather glove protectors are not required to be marked with a date
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Size
7 in
Details
Color
White & Yellow
Material
Leather
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items