Motion
GC0B0914
Enespro Made in USA Class 0 Rubber Voltage 14" Gloves- Black (9)
Mi Item #12747545
MFR #GC0B0914
Price$206.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Made in USA Class 0 Rubber Voltage 14" Gloves- Black (9)
Mi Item #12747545
MFR #GC0B0914

Mfr description
GC0B0914 AG SAFETY CLASS 0 RUBBER VOLTAG
  • Made in the USA
  • Curved fit in fingers for ease of movement and added comfort
  • Electrically tested and stamped with the initial test date
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.07/each

Specifications

Dimensions

  • Glove Size
    9 in
  • Size
    9 in

Details

  • Color
    Black
  • Manufacturer Catalog
  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)