Motion
KITGC0B1014
Enespro Made in USA Class 0 Rubber Voltage 14" Glove Kit- Black (10)
Mi Item #12747628
MFR #KITGC0B1014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Made in USA Class 0 Rubber Voltage 14" Glove Kit- Black (10)
Mi Item #12747628
MFR #KITGC0B1014

Mfr description
KITGC0B1014 AG SAFETY CLASS 0 RUBBER VOL
  • Made in the USA
  • Curved fit in fingers for ease of movement and added comfort on voltage gloves
  • Voltage gloves electrically tested and stamped with the initial test date
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    10 in
  • Size
    10 in

Details

  • Color
    Black
  • Manufacturer Catalog
  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)