Motion
KITGC0B1114
Enespro Made in USA Class 0 Rubber Voltage 14" Glove Kit- Black (11)
MI ITEM #12747629
MFR #KITGC0B1114
List Price$375.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Made in USA Class 0 Rubber Voltage 14" Glove Kit- Black (11)
MI ITEM #12747629
MFR #KITGC0B1114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$375.17/each for your price

Overview

Mfr description
KITGC0B1114 AG SAFETY CLASS 0 RUBBER VOL
  • Made in the USA
  • Curved fit in fingers for ease of movement and added comfort on voltage gloves
  • Voltage gloves electrically tested and stamped with the initial test date
  • Must be put into use within 12 months of test date
  • Once voltage gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
  • Class 0 Voltage Glove- Max Use Voltage 1,000V AC/1,500V DC
  • Gunn cut minimizes seams for increased durability and comfort on leather protector
  • Leather processed to optimized stretch for improved fit and function
  • Leather protector 13" OAL (overall length)

Specifications

  • Glove Size
    11 in
  • Color
    Black
  • Material
    Rubber
  • Manufacturer Catalog
  • Size
    11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought