Motion
SWSHEC3-2X
DRIFIRE FR Hi-Vis Pullover Hoodie Class 3 (2X)
Mi Item #12747731
MFR #SWSHEC3-2X
Price$487.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Hi-Vis Pullover Hoodie Class 3 (2X)
Mi Item #12747731
MFR #SWSHEC3-2X

Mfr description
SWSHEC3-2X TECGEN FR HI-VIS PULLOVER HOO
  • FR fabric will not melt, drip or ignite
  • 360 degree visibility
  • Generous cut allows for unrestricted movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.48/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Fluorescent Yellow
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/470/
  • Material
    10 oz. Mod. Blend Fleece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)