Overview
Mfr description
SWSHEC3-MD TECGEN FR HI-VIS PULLOVER HOO
- FR fabric will not melt, drip or ignite
- 360 degree visibility
- Generous cut allows for unrestricted movement
- Drawstring hood that fits over a standard hard hat with cord locks
- Large reinforced pockets with angled opening for easy access
- Per ANSI compliance, sizes XS-MD will have 2 rows of trim on sleeves, LG and above will have 1 row of trim on sleeves
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Inherently flame resistant, FR protection will not wash/wear out
Specifications
- Manufacturer Catalogthinknsa.com/mwdownloads/download/link/id/470/
- Material10 oz. Mod. Blend Fleece
- ColorFluorescent Yellow
- ANSI ClassANSI/ISEA Type R Class 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data