Motion
SWSHEHZC3-2X
Jacket & Coat - 10 oz. Mod. Blend Fleece Material, 2 XL Size, Hybrid: Fluorescent Yellow & Navy Color, Zipper Front Closure, 19 cal/cm2 Arc Rating
Mi Item #12747767
MFR #SWSHEHZC3-2X
Price$590.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 10 oz. Mod. Blend Fleece Material, 2 XL Size, Hybrid: Fluorescent Yellow & Navy Color, Zipper Front Closure, 19 cal/cm2 Arc Rating
Mi Item #12747767
MFR #SWSHEHZC3-2X

Mfr description
SWSHEHZC3-2X TECGEN FR HYBRID ZIP FRONT
  • Color blocking styling keeps garment professional looking while on the job.
  • Drawstring hood with cord locks that fits over a standard hard hat
  • Generous cut allows for unrestricted movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$590.35/each

Specifications

Dimensions

  • Material Weight
    10 oz/yd2, 339.06 g/m2
  • Size
    2

Details

  • Additional Details
    Hood: Attached | Reflective Tape: Yes | Trim: Silver | CAT Level: CAT 2
  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Applications
    Arc Flash, Cold Weather, Flash Fire, Hi Visibility
  • Approval Listing Regulations
    ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
  • Arc Rating
    19 cal/cm2
  • Closure Type
    Zipper
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Hybrid: Fluorescent Yellow & Navy
  • Description
    DRIFIRE FR Hi-Vis Hybrid Zip Hoodie Class 3
  • Flame Resistant
    Yes
  • Front Closure
    Zipper
  • Garment Type
    Fleece Jacket
  • Garment Use
    Hi Visibility
  • Gender
    Male
  • Group & Class
    Class 3
  • Hazard Risk Category Hrc
    Arc Rating Category 2
  • High Visibility
    ANSI Class 3
  • Hood Type
    Attached
  • Includes
    Hood
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/470/
  • Material
    10 oz. Mod. Blend Fleece
  • Max Arc Flash Protection
    19 cal/cm2
  • Number Of Pockets
    2
  • Pattern
    Color Block
  • Product Line
    DRIFIRE
  • Product Video
  • Protection Type
    Fleece Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    DRIFIRE
  • Shirt Style
    Full Zip
  • Storm Flap
    No
  • Style
    Fleece Jacket
  • Wrist Closure
    Rib Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)