Overview
Mfr description
SWSHEHZC3-LG TECGEN FR HYBRID ZIP FRONT
- Color blocking styling keeps garment professional looking while on the job.
- Drawstring hood with cord locks that fits over a standard hard hat
- Generous cut allows for unrestricted movement
- Two large front pockets with angled opening
- FR zip front closure with hook and loop at neck
- Rib knit cuffs and waistband to keep the sweatshirt in place
- Per ANSI compliance, sizes XS-MD will have 2 rows of trim on sleeves, LG and above will have 1 row of trim on sleeves
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Hood is lined with fleece
Specifications
- Manufacturer Catalogthinknsa.com/mwdownloads/download/link/id/470/
- ColorHybrid: Fluorescent Yellow & Navy
- Material10 oz. Mod. Blend Fleece
- ANSI ClassANSI/ISEA Type R Class 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data