Motion
SWSHEHZC3-SM
DRIFIRE FR Hi-Vis Hybrid Zip Hoodie Class 3 (SM)
MI ITEM #12747779
MFR #SWSHEHZC3-SM
Price$536.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Hi-Vis Hybrid Zip Hoodie Class 3 (SM)
MI ITEM #12747779
MFR #SWSHEHZC3-SM

Mfr description
SWSHEHZC3-SM TECGEN FR HYBRID ZIP FRONT
  • Color blocking styling keeps garment professional looking while on the job.
  • Drawstring hood with cord locks that fits over a standard hard hat
  • Generous cut allows for unrestricted movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.69/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Hybrid: Fluorescent Yellow & Navy
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/470/
  • Material
    10 oz. Mod. Blend Fleece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)