Overview
Mfr description
SWSHEZC3-3X TECGEN FR HI-VIS ZIP HOODIE
- Inherently flame resistant, FR protection will not wash/wear out
- Drawstring hood with cord locks that fits over a standard hard hat
- Covered zip front closure
- Two reinforced front patch pockets
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Per ANSI compliance, sizes XS-MD will have 2 rows of trim on sleeves, LG and above will have 1 row of trim on sleeves
Specifications
- Manufacturer Catalogthinknsa.com/mwdownloads/download/link/id/470/
- Material10 oz. Mod. Blend Fleece
- ColorFluorescent Yellow
- ANSI ClassANSI/ISEA Type R Class 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data