Motion
SWSHEZC3-LG
DRIFIRE FR Hi-Vis Zip Hoodie Class 3 (LG)
MI ITEM #12747793
MFR #SWSHEZC3-LG
Price$482.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Hi-Vis Zip Hoodie Class 3 (LG)
MI ITEM #12747793
MFR #SWSHEZC3-LG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$482.55/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Fluorescent Yellow
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/470/
  • Material
    10 oz. Mod. Blend Fleece

Overview

Mfr description
SWSHEZC3-LG TECGEN FR HI-VIS ZIP HOODIE
  • Inherently flame resistant, FR protection will not wash/wear out
  • Drawstring hood with cord locks that fits over a standard hard hat
  • Covered zip front closure
  • Two reinforced front patch pockets
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Per ANSI compliance, sizes XS-MD will have 2 rows of trim on sleeves, LG and above will have 1 row of trim on sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought