Motion
SWSHEZC3-MDT
Shirt - Pullover, Long Sleeve, Fleece Material, Fluorescent Yellow Color, 19 cal/cm² Arc Rating
MI ITEM #12747796
MFR #SWSHEZC3-MDT
Price$530.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Pullover, Long Sleeve, Fleece Material, Fluorescent Yellow Color, 19 cal/cm² Arc Rating
MI ITEM #12747796
MFR #SWSHEZC3-MDT

Mfr description
SWSHEZC3-MDT TECGEN FR HI-VIS ZIP HOODIE
  • Inherently flame resistant, FR protection will not wash/wear out
  • Drawstring hood with cord locks that fits over a standard hard hat
  • Covered zip front closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.80/each

Specifications

Dimensions

  • Weight
    10 oz

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    19 cal/cm²
  • Color
    Fluorescent Yellow
  • Description
    DRIFIRE FR Hi-Vis Pullover Hoodie Class 3
  • Manufacturer Catalog
    thinknsa.com/mwdownloads/download/link/id/470/
  • Material
    Fleece
  • Series
    FR
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)