Motion
SP15.0175

GRACO INC
SP15.0175

Saniforce Food Grade Aodd Stainless Steel Pump - 105 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/2 in Max Solids, EPDM Overmold Fluid Section, EPDM Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, EPDM Overmold Diaphragm
MI ITEM #12748039
MFR #SP15.0175
Price$26,148.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP15.0175

Saniforce Food Grade Aodd Stainless Steel Pump - 105 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/2 in Max Solids, EPDM Overmold Fluid Section, EPDM Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, EPDM Overmold Diaphragm
MI ITEM #12748039
MFR #SP15.0175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,148.90/each

Specifications

Dimensions

  • Height
    2 ft 8-5/8 in
  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    89 lbs

Details

  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    EPDM
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX,IECEx,FDA Compliant,EC 1935/2004
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    EPDM Overmold
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    105 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    25R689
  • Wetted Materials
    EPDM Overmold

Overview

Mfr description
SP15.0175 SANIFORCE AODD PUMP, 1590PH.PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought