Motion
SP2B.0164,2150HS.PS01ASSASSEPEOEP21

GRACO INC
SP2B.0164,2150HS.PS01ASSASSEPEOEP21

SP2B.0164,2150HS.PS01ASSASSEPEOEP21
MI ITEM #12748079
MFR #SP2B.0164,2150HS.PS01ASSASSEPEOEP21
List Price$24,921.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP2B.0164,2150HS.PS01ASSASSEPEOEP21

SP2B.0164,2150HS.PS01ASSASSEPEOEP21
MI ITEM #12748079
MFR #SP2B.0164,2150HS.PS01ASSASSEPEOEP21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,921.75/each for your price

Overview

Mfr description
SP2B.0164 SANIFORCE AODD PUMP, 2150HS.PS

Specifications

  • Type Design
    Metallic Clamped
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Wetted Materials
    316L Stainless Steel. Stainless Steel, EPDM
  • Diaphragm Material
    EPDM Overmold
  • Maximum Flow Rate
    180 gpm
  • Max Pressure
    120 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought