Motion
SP2B.0172

GRACO INC
SP2B.0172

Saniforce Pharmaceutical Grade Aodd Stainless Steel Pump - 180 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/2 in Max Solids, 316L Stainless Steel, Stainless Steel, EPDM Fluid Section, EPDM Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, EPDM Overmold Diaphragm
MI ITEM #12748087
MFR #SP2B.0172
Price$29,269.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP2B.0172

Saniforce Pharmaceutical Grade Aodd Stainless Steel Pump - 180 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/2 in Max Solids, 316L Stainless Steel, Stainless Steel, EPDM Fluid Section, EPDM Ball, Stainless Steel Center Section, 316 Stainless Steel Check Seat, EPDM Overmold Diaphragm
MI ITEM #12748087
MFR #SP2B.0172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,269.80/each

Specifications

Dimensions

  • Height
    2 ft 11-3/4 in
  • Inlet Outlet Port Sizes
    2 in
  • Weight
    111 lbs

Details

  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    EPDM
  • Center Section Material
    Stainless Steel
  • Certification
    FDA Compliant,EC 1935/2004,ATEX,IECEx
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    EPDM Overmold
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Max Pressure
    120 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    180 gpm
  • Porting
    Center Port
  • Type Design
    Metallic Clamped
  • Wet End Repair Kit
    25R709
  • Wetted Materials
    316L Stainless Steel, Stainless Steel, EPDM

Overview

Mfr description
SP2B.0172 SANIFORCE AODD PUMP, 2150PH.PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought