Motion
SP3B.0086,3250HS.PP01ASSASSBNBNBN21

GRACO INC
SP3B.0086,3250HS.PP01ASSASSBNBNBN21

SP3B.0086,3250HS.PP01ASSASSBNBNBN21
MI ITEM #12748125
MFR #SP3B.0086,3250HS.PP01ASSASSBNBNBN21
List Price$29,633.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
SP3B.0086,3250HS.PP01ASSASSBNBNBN21

SP3B.0086,3250HS.PP01ASSASSBNBNBN21
MI ITEM #12748125
MFR #SP3B.0086,3250HS.PP01ASSASSBNBNBN21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,633.40/each for your price

Overview

Mfr description
SP3B.0086 SANIFORCE AODD PUMP, 3250HS.PP

Specifications

  • Inlet Outlet Port Sizes
    3 in
  • Inlet Outlet Port Type
    Sanitary Flange (Tri-Clamp)
  • Wetted Materials
    316L Stainless Steel, Nitrile, Stainless Steel
  • Diaphragm Material
    Nitrile
  • Maximum Flow Rate
    230 gpm
  • Max Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought